Motion
35AZ25LR18WP

DODGE
35AZ25LR18WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Double Output, 180TC Frame
MI ITEM #08534644
MFR #35AZ25LR18WP
Price$8,583.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35AZ25LR18WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Double Output, 180TC Frame
MI ITEM #08534644
MFR #35AZ25LR18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,583.64/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    4195 in/lb;473.971 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    60 : 1
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    25:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    Output 3.5100 in
  • Weight
    120 lbs, 54.431 kg

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.5400 hp, Output 4.6600 hp
  • Horsepower Rating Normal Duty
    Input 5.5400 hp, Output 4.6600 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35AZ25LR18WP
  • Max Input Horsepower
    2.860 hp
  • Output
    4.660 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    35ZBASEWP
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 7.4000 hp;Output 4.6600 hp
  • Torque Rating (in-lb)
    4195 in-lbs;473.971 Nm
  • Vertical J Base Kit
    35ZJMOUNTWP

Overview

Mfr description
35AZ25LR18WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought