Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #08534674
MFR #TIGEAR-2 E-Z KLEEN REDUCER
Price$7,721.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #08534674
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Mfr description
35AZ40L18 TIGEAR-2 E-Z KLEEN REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,721.00/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Maximum Output RPM
    44 rpm
  • Nominal Ratio
    7 : 1
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf
  • Ratio
    40:1
  • Shaft Diameter
    1.5000 in
  • Shaft Length
    Output 3.5100 in

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476175450
  • Max Input Horsepower
    14.600 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2 E-Z Kleen
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    17 hp
  • Torque Rating (in-lb)
    3054 in-lb
  • UPC_NO
    782476175450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)