Motion
35A07H21WP

DODGE
35A07H21WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.50 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 210TC Frame
Mi Item #08534714
MFR #35A07H21WP
Price$6,655.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A07H21WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.50 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 210TC Frame
Mi Item #08534714
MFR #35A07H21WP

Mfr description
35A07H21WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,655.09/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Case Size
    35
  • Center Distance
    3.50 in
  • Length
    7.5000 in, 190.50 mm
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    3691 in/lb;417.027 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    12 : 1
  • Overhung Load
    2430 lbf
  • Ratio
    7:1
  • Weight
    120 lbs, 54.431 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    35A12R14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 14.6000 hp, Output 13.6700 hp
  • Horsepower Rating Normal Duty
    Output 11.46 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35A07H21WP
  • Max Input Horsepower
    10.450 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    10809.179 N, 2430 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    12.52 horsepower
  • Torque Rating (in-lb)
    Output 3054 inch pound (pound inch)
  • UPC_NO
    782476228132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)