Motion
35A40LR18WP

DODGE
35A40LR18WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.50 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Double Output, 180TC Frame
MI ITEM #08534822
MFR #35A40LR18WP
List Price$5,673.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A40LR18WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.50 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Double Output, 180TC Frame
MI ITEM #08534822
MFR #35A40LR18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,673.88/each for your price

Overview

Mfr description
35A40LR18WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    3.50 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    14.600 hp
  • Horsepower Rating Normal Duty
    Output 2.51 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    4757 in/lb;537.469 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    35ZBASEWP
  • Length
    7.5000 in, 190.50 mm
  • Vertical J Base Kit
    35ZJMOUNTWP
  • Manufacturer Reducer Size
    35
  • Manufacturer Catalog Number
    35A40LR18WP
  • UPC_NO
    782476228941
  • Weight
    120 lbs
  • Horsepower
    Output 3.3000 hp, Input 4.2500 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.5 in
  • Shaft Length
    Output 3.51 in
  • Torque Rating (in-lb)
    Output 3622 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.54 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text