Motion
35QZ05H18WP

DODGE
35QZ05H18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.50 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 180TC Frame
Mi Item #08534860
MFR #35QZ05H18WP
Price$9,310.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35QZ05H18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.50 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 180TC Frame
Mi Item #08534860
MFR #35QZ05H18WP

Mfr description
35QZ05H18WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,310.25/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Case Size
    35
  • Center Distance
    3.50 in
  • Length
    7.5000 in, 190.50 mm
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    2787 in/lb;314.889 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    25 : 1
  • Overhung Load
    2120 lbf
  • Ratio
    5:1
  • Weight
    102 lbs, 46.266 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 16.3100 hp, Output 15.4800 hp
  • Horsepower Rating Normal Duty
    Output 14.4 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35QZ05H18WP
  • Max Input Horsepower
    5.540 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    9430.23 N, 2120 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    15.51 horsepower
  • Torque Rating (in-lb)
    Output 2593 inch pound (pound inch)
  • UPC_NO
    782476231422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)