Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #08534887
MFR #TIGEAR-2 E-Z KLEEN REDUCER
List Price$8,865.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #08534887
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,865.28/each for your price

Overview

Mfr description
35QZ10H21 TIGEAR-2 E-Z KLEEN REDUCER

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    3.5000 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782475850549
  • UPC_NO
    782475850549
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Hollow
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    3622 in-lb
  • Bore Length
    8.7400 in
  • Thermal Horsepower Rating
    5 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2700 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor, 210TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text