Motion
35QZ30H14WP

DODGE
35QZ30H14WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.50 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08534914
MFR #35QZ30H14WP
Your Price$6,486.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35QZ30H14WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.50 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08534914
MFR #35QZ30H14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,486.35/each(List $7,783.62)

Overview

Mfr description
35QZ30H14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    3.50 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    16.310 hp
  • Horsepower Rating Normal Duty
    Output 3.41 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    4485 in/lb;506.737 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Series
    Tigear-2
  • Length
    7.5000 in, 190.50 mm
  • Manufacturer Reducer Size
    35
  • Manufacturer Catalog Number
    35QZ30H14WP
  • UPC_NO
    782476231972
  • Weight
    100 lbs, 45.359 kg
  • Horsepower
    Input 5.0500 hp, Output 4.1500 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 3682 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Thermal Horsepower Rating
    4.43 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2760 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text