Motion
35Q50L18 TIGEAR-2 REDUCER

DODGE
35Q50L18 TIGEAR-2 REDUCER

35Q50L18 TIGEAR-2 REDUCER
Mi Item #08535098
MFR #35Q50L18 TIGEAR-2 REDUCER
Price$4,188.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q50L18 TIGEAR-2 REDUCER

35Q50L18 TIGEAR-2 REDUCER
Mi Item #08535098
MFR #35Q50L18 TIGEAR-2 REDUCER

Mfr description
35Q50L18 TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,188.34/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    35
  • Center Distance
    3.50 in
  • Nominal Ratio
    20 : 1
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf
  • Ratio
    50:1
  • Shaft Diameter
    Output 1.5 in
  • Shaft Length
    Output 3.51 in

Details

  • Additional Details
    TIGEAR-2 REDUCER W/1-11/16" BORE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.94 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    7.510 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.94 horsepower
  • Torque Rating (in-lb)
    Output 3485 inch pound (pound inch)
  • UPC_NO
    782476986339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)