Motion
35S05HWP

DODGE
35S05HWP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.50 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08535120
MFR #35S05HWP
List Price$5,183.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35S05HWP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.50 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08535120
MFR #35S05HWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,183.40/each for your price

Overview

Mfr description
35S05HWP TIGEAR-2 REDUCER W/ WHITE PAINT

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    3.50 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.180 hp
  • Horsepower Rating Normal Duty
    Output 14.4 hp
  • Input Type
    Separate
  • Output Bore Type
    Right
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Separate Input;Hollow Output
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    2787 in/lb;314.889 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    9430.23 N, 2120 lbf
  • Series
    Tigear-2
  • Length
    7.5000 in, 190.50 mm
  • Manufacturer Reducer Size
    35
  • Manufacturer Catalog Number
    35S05HWP
  • UPC_NO
    782476232382
  • Weight
    100 lbs, 45.359 kg
  • Horsepower
    Input 16.3100 hp, Output 15.4800 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.75 in
  • Torque Rating (in-lb)
    Output 2593 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Thermal Horsepower Rating
    15.51 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2120 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text