Motion
35S30RHD TIGEAR-2 REDUCER HD SEALS

DODGE
35S30RHD TIGEAR-2 REDUCER HD SEALS

35S30RHD TIGEAR-2 REDUCER HD SEALS
MI ITEM #08535158
MFR #35S30RHD TIGEAR-2 REDUCER HD SEALS
Your Price$3,243.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35S30RHD TIGEAR-2 REDUCER HD SEALS

35S30RHD TIGEAR-2 REDUCER HD SEALS
MI ITEM #08535158
MFR #35S30RHD TIGEAR-2 REDUCER HD SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,243.72/each(List $3,892.47)

Overview

Mfr description
35S30RHD TIGEAR-2 REDUCER HD SEALS GEAR

Specifications

  • Additional Details
    38A15LR14 TIGEAR-2 REDUCER
  • Center Distance
    3.50 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    10.020 hp
  • Horsepower Rating Normal Duty
    Output 3.41 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476971717
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Input 0.875 in|Output 1.5 in
  • Shaft Length
    Input 1.75 in|Output 3.51 in
  • Torque Rating (in-lb)
    Output 3682 inch pound (pound inch)
  • Thermal Horsepower Rating
    4.43 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text