Motion
38A10L18

DODGE
38A10L18

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.6250 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08535208
MFR #38A10L18
List Price$6,559.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38A10L18

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.6250 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08535208
MFR #38A10L18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,559.37/each for your price

Overview

Mfr description
38A10L18 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Additional Details
    38A50R14 TIGEAR-2 REDUCER
  • Center Distance
    3.5000 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.180 hp
  • Horsepower Rating Normal Duty
    Input 13.2000 hp, Output 12.1300 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    4369 in/lb;493.631 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12010.198 N, 2700 lbf
  • Housing Height
    3.8800 in, 98.55 mm
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    38
  • Manufacturer Catalog Number
    38A10L18
  • Weight
    129 lbs, 58.513 kg
  • Horsepower
    Input 13.2000 hp, Output 12.1300 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50 : 1
  • Output
    12.130 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Shaft Length
    Output 4.2000 in
  • Torque Rating (in-lb)
    4369 in-lbs;493.631 Nm
  • Thermal Horsepower Rating
    Input 14.4500 hp;Output 12.1300 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2700 lbf;12010.198 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    38
  • Product Compatibility
    NEMA Motor;180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text