Motion
38Q12L14

DODGE
38Q12L14

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.6250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08535293
MFR #38Q12L14
List Price$5,235.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38Q12L14

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.6250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08535293
MFR #38Q12L14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,235.71/each for your price

Overview

Mfr description
38Q12L14 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Additional Details
    38Q60L56 TIGEAR-2 REDUCER
  • Center Distance
    3.5000 in
  • Ratio
    12:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.860 hp
  • Horsepower Rating Normal Duty
    Input 10.4500 hp, Output 9.4200 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    4306 in/lb;486.513 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    38
  • Manufacturer Catalog Number
    38Q12L14
  • Weight
    109 lbs, 49.442 kg
  • Horsepower
    Input 10.4500 hp, Output 9.4200 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    9.420 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Shaft Length
    Output 4.2000 in
  • Torque Rating (in-lb)
    4306 in-lbs;486.513 Nm
  • Thermal Horsepower Rating
    Input 12.6800 hp;Output 9.4200 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf;12277.092 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    38
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought