Motion
38S05LR

DODGE
38S05LR

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.6250 in Output Size, Double Output
MI ITEM #08535350
MFR #38S05LR
Price$6,449.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38S05LR

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.6250 in Output Size, Double Output
MI ITEM #08535350
MFR #38S05LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,449.05/each

Specifications

Dimensions

  • Case Size
    40
  • Center Distance
    3.5000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    2787 in/lb;314.889 nm
  • Nominal Ratio
    7 : 1
  • Output Size
    1.6250 in
  • Overhung Load
    2120 lbf;9430.23 N
  • Ratio
    5:1
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Shaft Length
    Input 1.8700 in|Output 4.2000 in
  • Weight
    111 lbs, 50.349 kg

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 16.3100 hp, Output 15.4800 hp
  • Horsepower Rating Normal Duty
    Input 16.3100 hp, Output 15.4800 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    38S05LR
  • Max Input Horsepower
    19.490 hp
  • Output
    15.480 hp
  • Output Bore Type
    Left
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    9430.23 N, 2120 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Separate;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    19 hp
  • Torque Rating (in-lb)
    4071 in-lb

Overview

Mfr description
38S05LR TIGEAR-2 REDUCER GEAR PRODUCTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought