Motion
38S07L TIGEAR-2 REDUCER

DODGE
38S07L TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.0000 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #08535352
MFR #38S07L TIGEAR-2 REDUCER
List Price$5,405.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38S07L TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.0000 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #08535352
MFR #38S07L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,405.75/each for your price

Overview

Mfr description
38S07L TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    4.0000 in
  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    19.490 hp
  • Input Type
    Separate
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    13.670 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Input 1.8700 in|Output 4.2000 in
  • Torque Rating (in-lb)
    4071 in-lb
  • Thermal Horsepower Rating
    19 hp
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text