1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
SK X 1-1/4, 5/16 X 5/32 KW
QD Bushing - SK Bushing, 1-1/4 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #
08535482
MFR #
SK X 1-1/4, 5/16 X 5/32 KW
Your Price
$73.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE SK X 1-1/4, 5/16 X 5/32 KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
SK X 1-1/4, 5/16 X 5/32 KW
QD Bushing - SK Bushing, 1-1/4 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #
08535482
MFR #
SK X 1-1/4, 5/16 X 5/32 KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$73.03
/each
(List
$83.98
)
Qty
Add to Cart
Overview
Mfr description
SK X 1-1/4, 5/16 X 5/32 KW DRIVE
Specifications
Bushing Size
SK
Bore Type
Finished Bore
Bore Diameter
1-1/4 in
Flange Outside Diameter
3.8750 in
Length Through Bore
1.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought