Motion
RAPTOR 30HSB 1-5/8" W/ 1/2" KW

DODGE
RAPTOR 30HSB 1-5/8" W/ 1/2" KW

RAPTOR 30HSB 1-5/8" W/ 1/2" KW
MI ITEM #08535509
MFR #RAPTOR 30HSB 1-5/8" W/ 1/2" KW
Your Price$666.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 30HSB 1-5/8" W/ 1/2" KW

RAPTOR 30HSB 1-5/8" W/ 1/2" KW
MI ITEM #08535509
MFR #RAPTOR 30HSB 1-5/8" W/ 1/2" KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$666.38/each(List $766.34)

Overview

Mfr description
RAPTOR 30HCB 1-5/8" W/ 1/2" KW

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    5.79 hp
  • Manufacturer Catalog Number
    396004
  • UPC_NO
    782477427923
  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2.31 in
  • Bore Tolerance Standard
    Custom
  • Coupling Component
    Hub
  • Coupling Size
    30
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    5800 rpm
  • Outside Diameter
    5.42 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    3651 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text