Motion
1110T HUB 3-3/16 INT FIT

DODGE
1110T HUB 3-3/16 INT FIT

Grid Coupling Hub - 1110 Coupling Size Code, 3.1875 in Bore Diameter
Mi Item #08535514
MFR #1110T HUB 3-3/16 INT FIT
Price$1,338.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T HUB 3-3/16 INT FIT

Grid Coupling Hub - 1110 Coupling Size Code, 3.1875 in Bore Diameter
Mi Item #08535514
MFR #1110T HUB 3-3/16 INT FIT

Mfr description
1110T GRID HUB X 3-3/16 INT FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.18/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Bore Diameter  
    3.1875 in
  • Bore Length
    5.0000 in
  • Coupling Size Code
    1110
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Weight
    50 lbs

Details

  • Bore Fit
    Interference
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    130.9 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Torque Rating (in-lb)
    82500 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)