Motion
MTO 6B5V10.90-R1

DODGE
MTO 6B5V10.90-R1

V-belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #08535516
MFR #MTO 6B5V10.90-R1
Price$361.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 6B5V10.90-R1

V-belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #08535516
MFR #MTO 6B5V10.90-R1

Mfr description
6B5V107-R1 SHEAVE DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.99/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Weight
    37.25 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Manufacturer Catalog Number
    397037
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)