Motion
TIGEAR-2 REDUCER W/SEALED INPUT BEARING

DODGE
TIGEAR-2 REDUCER W/SEALED INPUT BEARING

TIGEAR-2 REDUCER W/SEALED INPUT BEARING
MI ITEM #08535530
MFR #TIGEAR-2 REDUCER W/SEALED INPUT BEARING
List Price$10,667.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/SEALED INPUT BEARING

TIGEAR-2 REDUCER W/SEALED INPUT BEARING
MI ITEM #08535530
MFR #TIGEAR-2 REDUCER W/SEALED INPUT BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,667.65/each for your price

Overview

Mfr description
40A07H21SB TIGEAR-2 REDUCER W/SEALED

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.00 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.030 hp
  • Horsepower Rating Normal Duty
    Output 15.27 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782476759445
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 4071 inch pound (pound inch)
  • Bore Diameter
    Output 2.188 in
  • Bore Length
    9.82 inch
  • Thermal Horsepower Rating
    17.56 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    3280 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40
  • Product Compatibility
    NEMA Motor, 210TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text