Motion
40A25LR18WP

DODGE
40A25LR18WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #08535571
MFR #40A25LR18WP
List Price$9,364.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A25LR18WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #08535571
MFR #40A25LR18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,364.92/each for your price

Overview

Mfr description
40A25LR18WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.00 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    21.660 hp
  • Horsepower Rating Normal Duty
    Output 5.25 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Double
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    6508 in/lb;735.305 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    19127.353 N, 4300 lbf
  • Housing Height
    4.4400 in, 112.78 mm
  • Series
    Tigear-2
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Manufacturer Catalog Number
    40A25LR18WP
  • UPC_NO
    782476233259
  • Weight
    166 lbs
  • Horsepower
    Input 8.7400 hp, Output 7.2300 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.875 in
  • Shaft Length
    Output 3.76 in
  • Torque Rating (in-lb)
    Output 4722 inch pound (pound inch)
  • Thermal Horsepower Rating
    6.45 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    4300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought