Motion
40Q30R14 TIGEAR-2 REDUCER

DODGE
40Q30R14 TIGEAR-2 REDUCER

40Q30R14 TIGEAR-2 REDUCER
MI ITEM #08535710
MFR #40Q30R14 TIGEAR-2 REDUCER
List Price$6,246.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q30R14 TIGEAR-2 REDUCER

40Q30R14 TIGEAR-2 REDUCER
MI ITEM #08535710
MFR #40Q30R14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,246.78/each for your price

Overview

Mfr description
40Q30R14 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.00 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    17.750 hp
  • Horsepower Rating Normal Duty
    Output 4.53 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    40BASE
  • Length
    8.5000 in, 215.90 mm
  • Vertical J Base Kit
    40JMOUNT
  • Manufacturer Reducer Size
    40
  • Manufacturer Catalog Number
    40Q30R14
  • UPC_NO
    782475753710
  • Weight
    160 lbs, 72.575 kg
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.875 in
  • Shaft Length
    Output 3.76 in
  • Torque Rating (in-lb)
    Output 4898 inch pound (pound inch)
  • Bore Diameter
    2.1880 in
  • Output Shaft
    Right (Solid B)
  • Thermal Horsepower Rating
    5.78 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    4300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text