Motion
40S12H

DODGE
40S12H

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08535766
MFR #40S12H
List Price$9,514.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40S12H

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08535766
MFR #40S12H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,514.02/each for your price

Overview

Mfr description
40S12H TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Additional Details
    MAGNAGEAR G285HRH3-16 BACKSTOP CAPABLE
  • Center Distance
    4.00 in
  • Ratio
    12:1
  • Case Included
    Yes
  • Max Input Horsepower
    14.890 hp
  • Horsepower Rating Normal Duty
    Output 10.24 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Separate Input;Hollow Output
  • Finish Coating
    Standard
  • Maximum Output Torque
    6127 in/lb;692.258 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    17512.648 N, 3937 lbf
  • Series
    Tigear-2
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Manufacturer Catalog Number
    40S12H
  • UPC_NO
    782477437915
  • Weight
    160 lbs, 72.575 kg
  • Horsepower
    Input 14.8900 hp, Output 13.4300 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 1.125 in
  • Shaft Length
    Input 1.81 in
  • Torque Rating (in-lb)
    Output 4673 inch pound (pound inch)
  • Bore Diameter
    Output 2.188 in
  • Bore Length
    9.82 inch
  • Thermal Horsepower Rating
    12.37 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    3937 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought