Specifications
Dimensions
- Bore Diameter2.7500 in
Details
- Grease TypeMobilGrease XHP222
- Locking DeviceSet Screw
- LubricationGrease
- Manufacturer Catalog Number421253
- Product TypeRoller Insert Bearings
- Shaft AttachmentSetscrew
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)