Motion
BRG22218C3

DODGE
BRG22218C3

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open
MI ITEM #08535919
MFR #BRG22218C3
Price$1,038.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22218C3

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open
MI ITEM #08535919
MFR #BRG22218C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,038.86/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Weight
    7.1 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    78000 lbf
  • Manufacturer Catalog Number
    421268
  • Material
    421268
  • Max Rpm
    2600 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    85000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475777419

Overview

Mfr description
BRG22218C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought