Motion
BRG22234C3

DODGE
BRG22234C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Straight Bore, Open
MI ITEM #08535922
MFR #BRG22234C3
List Price$4,715.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22234C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Straight Bore, Open
MI ITEM #08535922
MFR #BRG22234C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,715.39/each for your price

Overview

Mfr description
BRG22234C3 BEARINGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    309000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    355000 lbf
  • Maximum RPM (Grease)
    1300 rpm
  • Max Rpm
    1300 rpm
  • Series
    222
  • Manufacturer Catalog Number
    421276
  • UPC_NO
    782475787623
  • Weight
    58 lbs
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1300 rpm
  • Material
    421276
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text