Motion
BRG22238C3

DODGE
BRG22238C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open
Mi Item #08535923
MFR #BRG22238C3
Price$6,297.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22238C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open
Mi Item #08535923
MFR #BRG22238C3

Mfr description
BRG22238C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,297.88/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    82.2 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    270000 lbf
  • Manufacturer Catalog Number
    421278
  • Material
    421278
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    415000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475788484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)