Motion
23080K BEARING

DODGE
23080K BEARING

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535927
MFR #23080K BEARING
List Price$46,723.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23080K BEARING

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535927
MFR #23080K BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,723.26/each for your price

Overview

Mfr description
23080K BEARING BEARINGS

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    680000 lbf
  • Maximum RPM (Grease)
    450 rpm
  • Max Rpm
    450 rpm
  • Series
    230
  • Manufacturer Catalog Number
    421283
  • Weight
    309 lbs
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    450 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text