Motion
BRG23084K.C3

DODGE
BRG23084K.C3

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535928
MFR #BRG23084K.C3
Price$51,473.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23084K.C3

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535928
MFR #BRG23084K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51,473.52/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    150 mm
  • Weight
    330 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    710000 lbf
  • Manufacturer Catalog Number
    421284
  • Material
    421284
  • Max Rpm
    450 rpm
  • Maximum RPM (Grease)
    450 rpm
  • Maximum Speed
    450 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475930371

Overview

Mfr description
BRG23084K.C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought