Motion
BRG23164K.C3

DODGE
BRG23164K.C3

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535930
MFR #BRG23164K.C3
Price$54,129.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23164K.C3

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535930
MFR #BRG23164K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54,129.03/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    176 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    720000 lbf
  • Manufacturer Catalog Number
    421287
  • Material
    421287
  • Max Rpm
    530 rpm
  • Maximum Speed
    530 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475929832

Overview

Mfr description
BRG23164K.C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought