Motion
BRG23176K.C3

DODGE
BRG23176K.C3

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535932
MFR #BRG23176K.C3
List Price$70,925.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23176K.C3

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535932
MFR #BRG23176K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70,925.16/each for your price

Overview

Mfr description
BRG23176K.C3 BEARINGS

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    915000 lbf
  • Country of Origin
    DE
  • Max Rpm
    450 rpm
  • Series
    231
  • Manufacturer Catalog Number
    421289
  • UPC_NO
    782475929078
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    450 rpm
  • Material
    421289
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text