Motion
BRG23252K.C3

DODGE
BRG23252K.C3

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535933
MFR #BRG23252K.C3
Price$34,033.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23252K.C3

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535933
MFR #BRG23252K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,033.37/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    174 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    655000 lbf
  • Manufacturer Catalog Number
    421290
  • Material
    421290
  • Max Rpm
    630 rpm
  • Maximum Speed
    630 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475930722

Overview

Mfr description
BRG23252K.C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought