Motion
BRG23260K.C3

DODGE
BRG23260K.C3

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
Mi Item #08535935
MFR #BRG23260K.C3
Price$49,779.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23260K.C3

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
Mi Item #08535935
MFR #BRG23260K.C3

Mfr description
BRG23260K.C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,779.34/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    780000 lbf
  • Manufacturer Catalog Number
    421292
  • Material
    421292
  • Max Rpm
    560 rpm
  • Maximum Speed
    560 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475929511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)