Motion
BRG22309KC3

DODGE
BRG22309KC3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535950
MFR #BRG22309KC3
Price$593.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22309KC3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535950
MFR #BRG22309KC3

Mfr description
BRG22309KC3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.25/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    3 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    42500 lbf
  • Manufacturer Catalog Number
    423100
  • Material
    423100
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    41500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)