Motion
BRG22330KC3

DODGE
BRG22330KC3

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535955
MFR #BRG22330KC3
List Price$5,790.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22330KC3

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535955
MFR #BRG22330KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,790.93/each for your price

Overview

Mfr description
BRG22330KC3 BEARINGS

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    365000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    415000 lbf
  • Maximum RPM (Grease)
    1100 rpm
  • Max Rpm
    1100 rpm
  • Series
    223
  • Manufacturer Catalog Number
    423116
  • UPC_NO
    782475832613
  • Weight
    90.4 lbs
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1100 rpm
  • Material
    423116
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text