Motion
BRG22332KC3

DODGE
BRG22332KC3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535956
MFR #BRG22332KC3
Price$7,170.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22332KC3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535956
MFR #BRG22332KC3

Mfr description
BRG22332KC3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,170.92/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm
  • Weight
    113 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    325000 lbf
  • Manufacturer Catalog Number
    423118
  • Material
    423118
  • Max Rpm
    1000 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    365000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475834310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)