Motion
BRG22311C3

DODGE
BRG22311C3

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open
MI ITEM #08535961
MFR #BRG22311C3
Price$683.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22311C3

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open
MI ITEM #08535961
MFR #BRG22311C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$683.92/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    5.1 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    60000 lbf
  • Manufacturer Catalog Number
    423126
  • Material
    423126
  • Max Rpm
    3200 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    58500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808533

Overview

Mfr description
BRG22311C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought