Motion
BRG22313C3

DODGE
BRG22313C3

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open
MI ITEM #08535962
MFR #BRG22313C3
Price$883.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22313C3

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open
MI ITEM #08535962
MFR #BRG22313C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$883.42/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    7.8 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    78000 lbf
  • Manufacturer Catalog Number
    423128
  • Material
    423128
  • Max Rpm
    2600 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    81500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808045

Overview

Mfr description
BRG22313C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought