Motion
BRG22317C3

DODGE
BRG22317C3

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #08535965
MFR #BRG22317C3
Price$1,455.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22317C3

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #08535965
MFR #BRG22317C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,455.94/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Weight
    15.7 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    122000 lbf
  • Manufacturer Catalog Number
    423131
  • Material
    423131
  • Max Rpm
    2000 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    125000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808908

Overview

Mfr description
BRG22317C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought