Motion
BRG22322C3

DODGE
BRG22322C3

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open
Mi Item #08535967
MFR #BRG22322C3
Price$3,025.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22322C3

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open
Mi Item #08535967
MFR #BRG22322C3

Mfr description
BRG22322C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,025.89/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    38.8 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    212000 lbf
  • Manufacturer Catalog Number
    423133
  • Material
    423133
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    240000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475807642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)