Motion
BRG22334C3

DODGE
BRG22334C3

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #08535973
MFR #BRG22334C3
Price$8,071.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22334C3

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #08535973
MFR #BRG22334C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,071.44/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm
  • Weight
    132 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    DE
  • Dynamic Load Capacity
    360000 lbf
  • Manufacturer Catalog Number
    423139
  • Material
    423139
  • Max Rpm
    950 rpm
  • Maximum RPM (Grease)
    950 rpm
  • Maximum Speed
    950 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    475000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475832644

Overview

Mfr description
BRG22334C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought