Motion
BRG22338C3

DODGE
BRG22338C3

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, Open
Mi Item #08535974
MFR #BRG22338C3
Price$11,347.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22338C3

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, Open
Mi Item #08535974
MFR #BRG22338C3

Mfr description
BRG22338C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,347.05/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    132 mm
  • Weight
    179 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    415000 lbf
  • Manufacturer Catalog Number
    423140
  • Material
    423140
  • Max Rpm
    850 rpm
  • Maximum RPM (Grease)
    850 rpm
  • Maximum Speed
    850 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    570000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475832651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)