Motion
BRG22310C3

DODGE
BRG22310C3

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open
Mi Item #08535975
MFR #BRG22310C3
Price$720.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22310C3

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open
Mi Item #08535975
MFR #BRG22310C3

Mfr description
BRG22310C3 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.21/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Weight
    3.9 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    51000 lbf
  • Manufacturer Catalog Number
    423143
  • Material
    423143
  • Max Rpm
    3400 rpm
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    50000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475834648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)