Motion
BRG22316C3

DODGE
BRG22316C3

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #08535976
MFR #BRG22316C3
List Price$1,307.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22316C3

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #08535976
MFR #BRG22316C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,307.07/each for your price

Overview

Mfr description
BRG22316C3 BEARINGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    112000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    114000 lbf
  • Maximum RPM (Grease)
    2200 rpm
  • Max Rpm
    2200 rpm
  • Series
    223
  • Manufacturer Catalog Number
    423144
  • UPC_NO
    782475835881
  • Weight
    13.1 lbs
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    2200 rpm
  • Material
    423144
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought