Motion
BRG22308KC3

DODGE
BRG22308KC3

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535979
MFR #BRG22308KC3
Price$577.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22308KC3

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08535979
MFR #BRG22308KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$577.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    DE
  • Dynamic Load Capacity
    35500 lbf
  • Manufacturer Catalog Number
    423375
  • Material
    423375
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    33500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475834853

Overview

Mfr description
BRG22308KC3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought