Specifications
Dimensions
- Manufacturer Reducer SizeMAG100K
- Ratio40:1
- Weight1210 lbs
Details
- Manufacturer Catalog Number448910
- Manufacturer Upc Number782476462048
- Output TypeSolid Shaft
- SeriesMagnagear
Overview
Mfr description
MAGNAGEAR G100HRH3-40 GEAR PRODUCTS