Motion
G100HRH3-40 BS

DODGE
G100HRH3-40 BS

448925 Right Angle Helical Speed Reducer - 40:1 Ratio
Mi Item #08536081
MFR #G100HRH3-40 BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G100HRH3-40 BS

448925 Right Angle Helical Speed Reducer - 40:1 Ratio
Mi Item #08536081
MFR #G100HRH3-40 BS

Mfr description
MAGNAGEAR G100HRH3-40 BS GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    MAG100K
  • Ratio
    40:1
  • Weight
    1303 lbs

Details

  • Manufacturer Catalog Number
    448925
  • Manufacturer Upc Number
    782476462215
  • Output Type
    Solid Shaft
  • Series
    Magnagear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)