Specifications
Dimensions
- Manufacturer Reducer SizeMAG100K
- Ratio12.5:1
- Weight1245 lbs
Details
- Manufacturer Catalog Number448930
- Manufacturer Upc Number782476461645
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)