Specifications
Dimensions
- Manufacturer Reducer SizeMAG100K
- Ratio16:1
- Weight1255 lbs
Details
- Manufacturer Catalog Number448947
- Manufacturer Upc Number782476461812
- Output TypeSolid Shaft
- SeriesMagnagear
Overview
Mfr description
MAGNAGEAR G100HRS3-16 BS GEAR PRODUCTS