Specifications
Dimensions
- Manufacturer Reducer SizeMAG100K
- Ratio40:1
- Weight1163 lbs
Details
- Manufacturer Catalog Number448983
- Manufacturer Upc Number782476457976
- Output TypeSolid Shaft
- SeriesMagnagear
Overview
Mfr description
MAGNAGEAR G100HPS3-40 GEAR PRODUCTS