Specifications
Dimensions
- Manufacturer Reducer SizeMAG100K
- Ratio9:1
- Weight1103 lbs
Details
- Manufacturer Catalog Number449000
- Manufacturer Upc Number782476460471
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)